Shop All Manifold Gauge Set Accessories
Yellow Jacket
Low Side Hose, 48 In, Blue
Mfr # 21248
Zoro # G6016796
product price: $26.75
/ea
Not eligible for select promotions
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Application HVAC
- Color Blue
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 21248
- Zoro # G6016796
- UPC # 686800212487
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 48 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Side Hose |
Application | HVAC |
Color | Blue |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Hose Material | Rubber |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Accessory Type | Low Side Hose |
Standards | UL Recognized (SA9737) |
Description
Low Side Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 48 in, Color Blue, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Low Pressure Switch, Range 10-25 (SLP1025)
- MAMAC Temperature Sensor, 6" (TE-701-B-12-B)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- BROAN Grill with Knob, 10 In (97011851)
- YELLOW JACKET Charging/Vacuum Hose, 12" L, Brass Fitting (22012)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg (93843)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- Yellow Jacket Manifold Gauge Set Accessories