Shop All Heating and Cooling Tools
Yellow Jacket
Low Side Coupler, Automotive, Brass
Mfr # 41338
Zoro # G611291221
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Low Side x 1/4 in Male Flare R-134a Coupler
- Application Automotive
- Tool Type Low Side Coupler
- For Use With R-134a Refrigerant Management System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 41338
- Zoro # G611291221
- UPC # 686800413389
- Country of Origin Taiwan, Province of China
- Category Heating and Cooling Tools
Dimensions
Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Side Coupler |
Includes | Low Side x 1/4 in Male Flare R-134a Coupler |
Application | Automotive |
Tool Type | Low Side Coupler |
For Use With | R-134a Refrigerant Management System |
Material | Brass |
Description
Low Side Coupler, Tool Type Low Side Coupler, Application Automotive, For Use With R-134a Refrigerant Management System, Material Brass, Outside Diameter 1 5/16 in, Size 1/4 in, Includes Low Side x 1/4 in Male Flare R-134a Coupler, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- GOODMAN Thermostatic Expan Valve, 1-1/2 to 2 tons (TX2N4A)
- YELLOW JACKET Dye Disposable Injector, 1 oz., PK6 (69700)
- YELLOW JACKET Refrigerant Evacuation Pump, 1/2 hp (93790)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- EMBASSY INDUSTRIES Embassy Vent Block for Brass End Block Kit (11240608)
- CPS A/C Inspector (TACI100)
- Yellow Jacket Heating and Cooling Tools