Shop All Gas Analyzers
Yellow Jacket
Leak Detector, Refrigerant, UV
Mfr # 69336
Zoro # G3670055
product price: $636.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HFC, HCFC and CFC Refrigerants
- Type Refrigerant
- Includes Case
- Voltage 120V
- Lamp Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69336
- Zoro # G3670055
- UPC # 686800693361
- Country of Origin United States
- Category Gas Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Leak Detector |
For Use With | HFC, HCFC and CFC Refrigerants |
Type | Refrigerant |
Includes | Case |
Voltage | 120V |
Lamp | Yes |
Sensitivity per Year | 1.7 g/yr |
Sensitivity Level | 3 |
Application | Refrigerant Leak Detection |
Features | Battery Operated or AC Power, UV Light |
Description
Leak Detector, Refrigerant, 3 Sensitivity Level, 1.7 g/yr, For Use With HFC, HCFC and CFC Refrigerants, Voltage 120V, Includes Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2100)
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- KANOMAX Indoor Air Quality Tester, CO2 0 to 5000 (2212)
- MARCO Barricade CO Monitor without Cord (1050001)
- MARCO Barricade CO Monitor with 12-Volt DC Cord (1050125)
- MSA Calibration Kit (24-7059)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- Yellow Jacket Gas Analyzers