Shop All Gas Analyzers
Yellow Jacket
Leak Detector, Refrigerant, Battery
Mfr # 69354
Zoro # G3722564
product price: $344.94
/ea
Free Shipping & Returns
$344.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Refrigerant
- For Use With HFC, HCFC and CFC Refrigerants
- Includes Soft Case
- Sensitivity per Year 1.7 g/yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69354
- Zoro # G3722564
- UPC # 686800693545
- Country of Origin United States
- Category Gas Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Leak Detector |
Type | Refrigerant |
For Use With | HFC, HCFC and CFC Refrigerants |
Includes | Soft Case |
Sensitivity per Year | 1.7 g/yr |
Features | Battery Operated |
Sensitivity Level | 3 |
Application | Refrigerant Leak Detection |
Description
Leak Detector, Refrigerant, 3 Sensitivity Level, 1.7 g/yr, For Use With HFC, HCFC and CFC Refrigerants, Includes Soft Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- SIMPSON ELECTRIC Digital Panel Meter, Process (H335-1-71-022)
- B&K PRECISION High Voltage Probe Meter (HV 44A)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- TEST PRODUCTS INTL Indoor Air Quality Mtr, 0 to 5000 ppm, LCD (1010A)
- SPER SCIENTIFIC Indoor Air Quality Meter (800046)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- Yellow Jacket Gas Analyzers