Shop All Torque Wrench Accessories
Yellow Jacket
Interchangeable Torque Wrench Head
Mfr # 60632
Zoro # G010105433
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Size 3/8 in
- Overall Length 10 5/8 in
- Maximum Torque 62 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60632
- Zoro # G010105433
- UPC # 686800606323
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | 3/8 in |
Size | 3/8 in |
Overall Length | 10 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Torque Wrench Head |
Maximum Torque | 62 ft-lb |
Compatible Mfg. Model Number | 60624, 60648 |
Interchangeable Head Type | Square Ratcheting |
Measurement Type | SAE |
Head Offset Angle | 0 Degrees |
Description
Interchangeable Torque Wrench Head, Drive Size 3/8 in, Size 3/8 in, Overall Length 10 5/8 in, Maximum Torque 62 ft-lb, 0 Degrees , Square Ratcheting, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 5/32 (46010)
- URREA 1/2" drive 12-point short socket 15/16" (5430)
- YELLOW JACKET Torque Wrench Head, 6-1/2" Size, Steel (60647)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- STAHLWILLE TOOLS Ring insert tool Size 5/8 " Size of mount 9x12 mm (58621036)
- PERFORMANCE TOOL 1/2 In Dr. Torque Angle Gauge, M205 (M205)
- Yellow Jacket Torque Wrenches