Shop All Torque Wrench Accessories
Yellow Jacket
Interchangeable Torque Wrench Head
Mfr # 60625
Zoro # G510105391
Not eligible for select promotions
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 8/25 in to 1-4/25 in
- Size 8/25 in
- Overall Length 13 5/16 in
- Measurement Type SAE
- Interchangeable Head Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 60625
- Zoro # G510105391
- UPC # 686800606255
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | 8/25 in to 1-4/25 in |
Size | 8/25 in |
Overall Length | 13 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Torque Wrench Head |
Measurement Type | SAE |
Interchangeable Head Type | Adjustable |
Compatible Mfg. Model Number | 60624, 60648 |
Head Offset Angle | 0 Degrees |
Maximum Torque | 47 ft-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 8/25 in to 1-4/25 in, Size 8/25 in, Overall Length 13 5/16 in, Maximum Torque 47 ft-lb, 0 Degrees , Adjustable, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/4 Taper Pipe Taps Npt (02C040)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #2, PK100 (X602)
- YELLOW JACKET Torque Wrench Head, 6-1/2" Size, Steel (60647)
- YELLOW JACKET Interchangeable Torque Wrench Head (60632)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- STAHLWILLE TOOLS Ring insert tool Size 19 mm Size of mount 9x12 mm (58221019)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 100-600 Ft/Lb, 3/4" Drive (KTI72145)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- Yellow Jacket Torque Wrench Accessories