Shop All Fan Parts
Yellow Jacket
Hose Gasket, 1/4 In, PK10
Mfr # 19020
Zoro # G4998804
product price: $7.69
/pk 10, $0.77/ea
Not eligible for select promotions
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Refrigeration Hoses
- Type 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 19020
- Zoro # G4998804
- UPC # 686800190204
- Country of Origin United States
- Category Fan Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Refrigeration Hoses |
Type | 1/4 in |
Item | Hose Gasket |
Description
Hose Gasket, Type 1/4 in, For Use With Refrigeration Hoses, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO HEATER CERAMC TOWER 23""H (751320)
- TSURUMI Casing (200200146)
- PARKER VIRGINIA Cleaner, Cell (ECC)
- HONEYWELL HOME V110 VALVE BODY HORIZONTAL ANGLE PATTERN, MNPT TAILPIECE 1" OUTLET (V110F1018)
- YELLOW JACKET Sensor, Replacement (69371)
- YELLOW JACKET Sensor, Replacement (69384)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- YELLOW JACKET Sensor, Replacement (69342)
- YELLOW JACKET O Ring, PK10 (19037)
- TJERNLUND PRODUCTS Wheel Kit (950-0457)
- Yellow Jacket Fan Parts