Shop All Manifold Gauge Set Accessories
Yellow Jacket
High Side Hose, 60 In, Red
Mfr # 21660
Zoro # G3023377
product price: $28.86
/ea
Not eligible for select promotions
$28.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Red
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 21660
- Zoro # G3023377
- UPC # 686800216607
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Side Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Red |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Hose Material | Rubber |
Burst Pressure | 4,000 psi |
Features | Double Barrier |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Accessory Type | High Side Hose |
Standards | UL Recognized (SA9737) |
Description
High Side Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Double Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- AMERICAN METAL FILTER 20 x 20 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102020)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- KING ELECTRIC LPW ECO2S Wall Heater, 120V 2750W, White Dove (LPW1227-ECO-WD-R)
- YELLOW JACKET Yellow Hose (21125)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- YELLOW JACKET Quick Coupler, 1/4 In Mx5/16 In F, 45 Deg (19173)
- YELLOW JACKET Liquid Charging Adapter, 1/4In MxF (41123)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- YELLOW JACKET Heavy Duty Hose (15636)
- Yellow Jacket Manifold Gauge Set Accessories