Shop All Manifold Gauge Set Accessories
Yellow Jacket
High Side Hose, 48 In, Red
Mfr # 21648
Zoro # G7566526
Not eligible for select promotions
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Application HVAC
- Color Red
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 21648
- Zoro # G7566526
- UPC # 686800216485
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 48 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Side Hose |
Application | HVAC |
Color | Red |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Manifold Gauge Sets |
Fitting Material | Brass |
Hose Material | Rubber |
Accessory Type | High Side Hose |
Standards | UL Recognized (SA9737) |
Description
High Side Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 48 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPAK PLUS In Wall Fan Heater Wht (67509)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE83)
- HEIL QUAKER /ICP 1380679 Sensor Flame Hsi Sb (1380679)
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (49138)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- Yellow Jacket Manifold Gauge Set Accessories