Shop All AC Refrigeration Parts
Yellow Jacket
Gauge Crystal, Round, 3-1/8 in.
Mfr # 49100
Zoro # G9465111
product price: $7.55
/ea
Not eligible for select promotions
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Yellow Jacket
- For Use With 3-1/8 in Manifold Gauges
- For Use With Mfr. Model Number 48137, 49138
- Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49100
- Zoro # G9465111
- UPC # 686800491004
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Gauge Crystal |
Fits Brand | Yellow Jacket |
For Use With | 3-1/8 in Manifold Gauges |
For Use With Mfr. Model Number | 48137, 49138 |
Type | Round |
Description
Gauge Crystal, For Use With 3-1/8 in Manifold Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- AIR HANDLER 8-7/8x33-5/8x1 Synthetic Pleated Air Filter, MERV 7 (21C057)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- YELLOW JACKET PKG.10 A/C SCHRADER CORE (19305)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- YELLOW JACKET 1/4 SEALRIGHT REPAIR KIT (19040)
- YELLOW JACKET FLARE SIZING GAUGE (60297)
- YELLOW JACKET YJACK TEMPERATURE CLAMP (67061)
- YELLOW JACKET High Side Auto Coupler (41317)
- YORK Capacitor, Dual 20/5 MFD, 370V, Oval (S1-024-23996-700)
- Yellow Jacket AC Refrigeration Parts