Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gauge Boots, 3-1/8 In Dia, PR
Mfr # 49190
Zoro # G2267307
product price: $21.33
/pr
$21.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3 1/8 in
- Application Provides Protection for Manifold Gauge Set Gauges
- Color 1 Blue and 1 Red
- For Use With 3-1/8 in Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49190
- Zoro # G2267307
- UPC # 686800491905
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Gauge Boot Set |
Application | Provides Protection for Manifold Gauge Set Gauges |
Color | 1 Blue and 1 Red |
For Use With | 3-1/8 in Gauges |
Description
Manifold Gauge Boot Set, Diameter 3 1/8 in, Color 1 Blue and 1 Red, For Use With 3-1/8 in Gauges, Application Provides Protection for Manifold Gauge Set Gauges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- MANITOWOC LCD Housing Assembly (000007926)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- YELLOW JACKET Low Side Hose, 60 In, Blue (21260)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- Yellow Jacket Manifold Gauge Set Accessories