Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gauge Boots, 2-1/2 In Dia, PR
Mfr # 49090
Zoro # G2149077
product price: $19.63
/pr
Not eligible for select promotions
$19.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Provides Protection for Manifold Gauge Set Gauges
- Color 1 Blue and 1 Red
- For Use With 2-1/2 in Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49090
- Zoro # G2149077
- UPC # 686800490908
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold Gauge Boot Set |
Application | Provides Protection for Manifold Gauge Set Gauges |
Color | 1 Blue and 1 Red |
For Use With | 2-1/2 in Gauges |
Description
Manifold Gauge Boot Set, Diameter 2 1/2 in, Color 1 Blue and 1 Red, For Use With 2-1/2 in Gauges, Application Provides Protection for Manifold Gauge Set Gauges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- BESTAIR 16 in. W X 25 in. H X 5 in. D 11 MERV Pleated Air Filter (AB1625-11R)
- JOHNSON CONTROLS Pressure Transducer, 0 to 754 PSI (P266SNR-2C)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 50" Length (2GGD9)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- YELLOW JACKET Evacuation Kit (93887)
- YELLOW JACKET Nipple, Rubber, 8.25 in L (78065)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- DAYTON 72" Charging/Vacuum Hose, Black (4PDG8)
- Yellow Jacket Manifold Gauge Set Accessories