Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi
Mfr # 49516
Zoro # G3671516
product price: $75.63
/ea
Free Shipping & Returns
$75.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Liquid Filled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49516
- Zoro # G3671516
- UPC # 686800495163
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Liquid Filled |
Working Pressure | 30 in Hg to 350 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-22, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Filter Drier, Mono Flow, 5 cu in, ODF, 3/8" fitting, 4.63"Lx2.50"W (RFD-053S)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1008)
- YELLOW JACKET Manifold Hose Set, 72 In, Red, Yellow, Blue (25986)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Charging/Vacuum Hose, 6" L, Brass Fitting (22006)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- Yellow Jacket Manifold Gauge Set Accessories