Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gauge, 3-1/8 In Dia, High Side, Red, 800 psi
Mfr # 49137
Zoro # G1294264
product price: $34.06
/ea
Not eligible for select promotions
$34.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49137
- Zoro # G1294264
- UPC # 686800491370
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 0 to 800 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- YELLOW JACKET Evacuation Kit (93887)
- YELLOW JACKET High Side Hose, 72 In, Red (21672)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 0 Deg Angle, Number of Hoses 3, 60 in L (29985)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- Yellow Jacket Manifold Gauge Set Accessories