Shop All Manifold Gauge Set Accessories
Yellow Jacket
Gauge, 2-1/2 In Dia, Low Side, Blue, 120 psi
Mfr # 49002
Zoro # G0916386
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/2 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-3.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49002
- Zoro # G0916386
- UPC # 686800490021
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 1/2 in |
Connection Size | 1/8 in (M)NPT |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-3.00% |
Working Pressure | 30 in Hg to 120 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement Low Side Pressure Gauge, Diameter 2 1/2 in, Working Pressure 30 in Hg to 120 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Non Liquid Filled, Gauge Accuracy +/-3.00 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- REZNOR 260603 24V Nat Gas Valve (260603)
- YELLOW JACKET Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (49001)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (21060)
- YELLOW JACKET HOSE MAINTENANCE PARTS (19003)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- Yellow Jacket Manifold Gauge Set Accessories