Shop All Automotive Diagnostic & Testing Instruments
Yellow Jacket
Gas Pressure Test Kit, 7 in Case D.
Mfr # 78085
Zoro # G410080866
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Gas Measurement
- Process Connection Type NPT
- Accuracy +/-1.50%
- Process Connection Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 78085
- Zoro # G410080866
- UPC # 686800780856
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Process Connection Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 7 in |
Nominal Dial Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Pressure Test Kit |
Application | Gas Measurement |
Process Connection Type | NPT |
Accuracy | +/-1.50% |
Process Connection Gender | Female |
Primary Pressure Range | 0 to 30 |
Socket Material | Brass |
Pressure Gauge Type | Gas Line Pressure Test Kit |
Gauge Case Material | Brass |
Pressure Range Type | Pressure |
Process Connection Location | Bottom |
Primary Scale Numeric Increments | 0.25 |
Lens Material | Polycarbonate |
Primary Scale Units | psi |
Sensor Material | Copper |
Compatible Process Media | Gas |
Description
Gas Pressure Test Kit,7 in Case D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Contour Premium Profile Blades, C-20-Ub (C-20-UB)
- CURT Trailer Hitch, 2" Receiver, Class 3,13176 (13176)
- MEGUIARS #47 Hard Water Spot Remover - 16oz (M4716)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5747-005R)
- ELECTRONIC SPECIALTIES Diagnostic Relay, 12/24 (192)
- BOSCH Mechanical Vacuum/Boost Gauge, Blk, 2" (SP0F000050)
- PERFORMANCE TOOL Compression Tester Spark Plug, W80577 (W80577)
- S.U.R. & R. AUTO PARTS Deluxe Fuel Injection Pressure Tester Kit (FPT22)
- OTC Heavy Duty Scan Kit, 2 pcs. (3095)
- SMARTBOX OBD Port Cable (SB-SBOX-P-02)
- LAUNCH TECH USA Roxie-W (Wi-Fi) (LAU301050450)
- Yellow Jacket Automotive Diagnostic & Testing Instruments