Shop All Manometers
Yellow Jacket
Gas Pressure Test Kit, 0 to10 In WC
Mfr # 78055
Zoro # G4263235
Free Shipping & Returns
Not eligible for select promotions
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 10 in wc
- Accuracy +/-1.50%
- Range 0 to 10 in wc
- Includes 36 in Tubing, Barb Fitting
- Scale Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 78055
- Zoro # G4263235
- UPC # 686800780559
- Country of Origin United States
- Category Manometers
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/8 in |
Description
Gas Pressure Test Kit, Operating Range (In WC) 0-10, Slack Tube Length (In.) 36, Max. Working Temp. (Deg. F) 120, Hose Inside Dia. (In.) 1/4, Max. Vacuum (In. Hg) 1, Includes Barb Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO ESD Shop Bag, 9.5x11 In, PK100 (47120)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (131635-L3)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL300)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L3000#-)
- YELLOW JACKET Analog Manometer, Plastic, Red, 0.54 psi (78075)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1221-M200-W/M)
- TSI ALNOR Manometer, Hydronic (HM 675)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 10 psi (477B-4)
- TSI ALNOR Manometer, Hydronic (HM 685)
- Yellow Jacket Manometers