Shop All Flaring & Swaging Tools
Yellow Jacket
Flaring Tool, Eccentric, 10 X9 3/4X 5
Mfr # 60241
Zoro # G010112011
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flare Type Single 45 Degree
- Cone Type Eccentric
- Tool Length 10 in
- Tool Weight 4.17 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60241
- Zoro # G010112011
- UPC # 686800602417
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Tool Length | 10 in |
Number of Sizes | 6 |
Tool Width | 9 3/4 in |
Tool Height | 5 in |
Compatible Tube Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Cone Type | Eccentric |
Tool Weight | 4.17 lb |
Material Application | Aluminum, Copper |
Non-Sparking | No |
Maximum Wall Thickness | 0.049 in |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.049 in, Cone Type Eccentric, Number of Sizes 6, Non-Sparking No, Tool Height 5 in, Tool Length 10 in, Tool Width 9 3/4 in, Tool Weight 4.17 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12923)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- YELLOW JACKET Flaring Tool (60210)
- YELLOW JACKET Flaring Tool (60295)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- YELLOW JACKET Swaging Tool, Punch (60475)
- YELLOW JACKET Tube Expander Kit (60407)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- Yellow Jacket Plumbing Tools