Shop All Flaring & Swaging Tools
Yellow Jacket
Flaring Tool, Centered, 10 X9 7/8 X5 1/8
Mfr # 60430
Zoro # G110114014
product price: $224.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Cone Type Centered
- Tool Weight 3.95 lb
- Tool Length 10 in
- Compatible Tube Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60430
- Zoro # G110114014
- UPC # 686800604305
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Tool Length | 10 in |
Compatible Tube Size | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Tool Height | 5 1/8 in |
Tool Width | 9 7/8 in |
Number of Sizes | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Cone Type | Centered |
Tool Weight | 3.95 lb |
Non-Sparking | No |
Maximum Wall Thickness | 0.049 in |
Finish | Chrome |
Material Application | Aluminum, Copper |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.049 in, Cone Type Centered, Number of Sizes 6, Non-Sparking No, Finish Chrome, Tool Height 5 1/8 in, Tool Length 10 in, Tool Width 9 7/8 in, Tool Weight 3.95 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Basket, Floor Sink 8-1/2" Sq W/ Handle (1021211)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23)
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 2-7/8" Flange, 3" L, Chrome (BKDR-33CP)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- YELLOW JACKET Flaring Tool (60210)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- YELLOW JACKET Swaging Tool, Punch (60475)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- YELLOW JACKET Swaging Tool (60460)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- Yellow Jacket Flaring & Swaging Tools