Shop All Flaring & Swaging Tools
Yellow Jacket
Flaring Tool
Mfr # 60210
Zoro # G4821896
product price: $53.73
/ea
$53.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
- Cone Type Swivel
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60210
- Zoro # G4821896
- UPC # 686800602103
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Number of Sizes | 7 |
Compatible Tube Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Tube Swaging Sizes | 1/2 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Cone Type | Swivel |
Construction | Steel |
Includes | Case |
Application | HVAC and Refrigeration Tubing |
Finish | Chrome |
Product Type | Flaring Tool |
Maximum Wall Thickness | 0.04 in |
Material Application | Aluminum, Brass, Copper |
Body Material | Steel |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.04 in, Cone Type Swivel, Number of Sizes 7, Body Material Steel, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- ZORO SELECT Santoprene Tubing, 7/8 In OD, 50 Ft (1508-625875-50)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- YELLOW JACKET Swaging Tool (60460)
- YELLOW JACKET Flaring Tool (60295)
- YELLOW JACKET Swaging Tool, Punch (60475)
- RIDGID 41335 E-52 1in Hammer-Type Flaring Tool (41335-RIDGID)
- Yellow Jacket Plumbing Tools