Shop All Flaring & Swaging Tools
Yellow Jacket
Flaring Tool, 45 Degree Single Lap
Mfr # 60278
Zoro # G4269772
product price: $178.85
/ea
Free Shipping & Returns
Not eligible for select promotions
$178.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 1/8 in, 3/4 in
- Cone Type Swivel
- Application Flaring
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60278
- Zoro # G4269772
- UPC # 686800602783
- Country of Origin United States
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 14 in |
Tool Length | 14 in |
Number of Sizes | 8 |
Compatible Tube Size | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Tube Swaging Sizes | 1/2 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flaring Tool |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 1/8 in, 3/4 in |
Cone Type | Swivel |
Application | Flaring |
Construction | Steel |
Includes | Automatic Height Gauge |
Handle | Cushioned |
Body Material | Steel |
Handle Design | Cushioned |
Material Application | Aluminum, Brass, Copper |
Maximum Wall Thickness | 0.042 in |
Product Type | Flaring Tool |
Description
Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Brass, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.042 in, Cone Type Swivel, Number of Sizes 8, Body Material Steel, Handle Design Cushioned, Tool Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assembly (1292867-CP)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- ACORN CONTROLS Spray Nozzle, Female, Washfountains (2998-017-000)
- YELLOW JACKET Tube Expander Kit, Hydraulic (60493)
- YELLOW JACKET Swaging Tool, Punch (60475)
- YELLOW JACKET Flare/Burnishing Tool (60270)
- YELLOW JACKET Swaging Tool (60460)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- YELLOW JACKET Flaring Tool (60295)
- IMPERIAL Air Flaring Tool (525-F)
- Yellow Jacket Flaring & Swaging Tools