Shop All Manifold Gauge Set Accessories
Yellow Jacket
Flare Cap and Strap, Plastic, Black, Female
Mfr # 93399
Zoro # G510114034
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 1 in
- Fits Brand YELLOW JACKET
- For Use With Vacuum Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 93399
- Zoro # G510114034
- UPC # 686800933993
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 4 in |
Width | 1 in |
Height | 1 in |
Dia. | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flare Cap/Strap |
Fits Brand | YELLOW JACKET |
For Use With | Vacuum Pumps |
For Use With Mfr. Model Number | 93600, 93610, 93690 |
Description
Flare Cap/Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 308589-401 Trap (308589-401)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 10-5/8" L, 12" H (8040207308)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (16201.12 12PK)
- DAYTON Ceiling Fan Downrod, Requires 36WC93, 6inL (36WC91)
- YELLOW JACKET Gauge, 3-1/8In Dia, Low Side, Blue, 800 psi (49142)
- YELLOW JACKET Black Ball Valve Hose (25802)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- YELLOW JACKET Nipple, Rubber, 8.25 in L (78065)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- YELLOW JACKET HOSE MAINTENANCE PARTS (19003)
- Yellow Jacket Manifold Gauge Set Accessories