Shop All Gas Analyzers
Yellow Jacket
Electronic Leak Detector, Nitrogen
Mfr # 69341
Zoro # G5212532
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Heated Sensor with Mechanical Pump
- For Use With H2/Nitrogen
- Includes Case
- Design Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69341
- Zoro # G5212532
- UPC # 686800693415
- Country of Origin United States
- Category Gas Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Electronic Leak Detector |
Type | Heated Sensor with Mechanical Pump |
For Use With | H2/Nitrogen |
Includes | Case |
Design | Hand Held |
Sensitivity per Year | 0.2 oz/yr |
Features | Battery Operated |
Carton Quantity | 1 |
Function | Leak Detection |
Compatible With | H2/Nitrogen Tracer Gas mixture |
Application | HVAC |
Description
Electronic Leak Detector, Heated Sensor with Mechanical Pump, 0.2 oz/yr, For Use With H2/Nitrogen, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- DICKSON Chart, 4 In, 0 to 500 PSI, 1 Day, PK60 (C028)
- ROBINAIR Pressure Gauge, 0 to 20 psi, 1/2 in Hose Barb, Blue (42160)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- YELLOW JACKET Leak Detector, Refrigerant, UV (69336)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- GENERAL TOOLS Data Logging VOC Meter, 2-13/32in.Wx1in.D (VOC08)
- MST Fortress Respiratory Protector 50 CFM (10COC50)
- Yellow Jacket Gas Analyzers