Shop All Manifold Gauge Set Accessories
This Product is Discontinued
Yellow Jacket
Digital Superheating Subcooling Meter (Discontinued)
Mfr # 69196
Zoro # G5363714
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Accuracy +/-1.8 Degrees F
- Type Digital
- Connection 1-3/8 in Clamp Probe
- Ambient Operating Range (F) 14 Degrees to 158 Degrees
- Measuring Range 0 to 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 69196
- Zoro # G5363714
- UPC # 686800691961
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Set Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Superheat and Subcooling Meter |
Accuracy | +/-1.8 Degrees F |
Type | Digital |
Connection | 1-3/8 in Clamp Probe |
Ambient Operating Range (F) | 14 Degrees to 158 Degrees |
Measuring Range | 0 to 600 psi |
Display | LCD |
Description
Superheat and Subcooling Meter, Digital, Measuring Range 0 to 600 psi, Ambient Operating Range (F) 14 Degrees to 158 Degrees , Connection 1-3/8 in Clamp Probe, Display LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.