Shop All Fan Parts
Yellow Jacket
Cutting Wheel, Replacement, PK10
Mfr # 60099
Zoro # G5986714
product price: $87.45
/pk 10, $8.75/ea
Free Shipping & Returns
Not eligible for select promotions
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 60102, 60103, Mfr. No. 60101
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 60101, 60102, 60103
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60099
- Zoro # G5986714
- UPC # 686800600994
- Country of Origin United States
- Category Fan Parts
Dimensions
Tool Length | 19/32 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 60102, 60103, Mfr. No. 60101 |
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 60101, 60102, 60103 |
Type | Replacement |
Item | Cutting Wheel |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Brass, Copper |
Compatible with Manufacturer Model Number | 60101, 60102, 60103 |
Quantity | 10 |
Compatible with Manufacturer Part Number | 60101, 60102, 60103 |
Compatible Manufacturer Part Number | 60101, 60102, 60103 |
Compatible with Manufacturer Model Number [NEW] | 60101, 60102, 60103 |
Compatible Manufacturer Model Number | 60101, 60102, 60103 |
For Use with Mfr. Model Number | 60101, 60102, 60103 |
Description
Cutting Wheel, Compatible with Manufacturer Model Number 60101, 60102, 60103, Compatible Material Aluminum, Brass, Copper, Tool Length 19/32 in, Material Steel, Product Type Replacement Cutter Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 24 Volt Transformer, Universal Mount (AT140A1042)
- KOCH Filter, HEPA99.97, Galv, 24x24x12"HC (H66A2X1)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- HONEYWELL HOME HUMIDIFIER PAD, STANDARD (HC22A1007)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- YELLOW JACKET Sensor, Replacement (69371)
- YELLOW JACKET Sensor, Replacement (69342)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET O Ring, PK10 (19037)
- DAYTON Actuator (MP-460VT)
- Yellow Jacket Fan Parts