Shop All Fan Parts
Yellow Jacket
Cutting Wheel, Replacement
Mfr # 60088
Zoro # G5964104
product price: $79.65
/pk 10, $7.97/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 60160, Mfr. No. 60122
- Material Steel
- For Use With Mfr. Model Number 60122, 60160
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60088
- Zoro # G5964104
- UPC # 686800600888
- Country of Origin United States
- Category Fan Parts
Dimensions
Tool Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 60160, Mfr. No. 60122 |
Material | Steel |
Item | Cutting Wheel |
For Use With Mfr. Model Number | 60122, 60160 |
Impact Rated | No |
Type | Replacement |
Product Type | Replacement Cutter Wheel |
Compatible Material | Aluminum, Brass, Copper |
Compatible with Manufacturer Model Number | 60122, 60160 |
Quantity | 10 |
Compatible with Manufacturer Part Number | 60122, 60160 |
Compatible Manufacturer Part Number | 60122, 60160 |
Compatible with Manufacturer Model Number [NEW] | 60122, 60160 |
Compatible Manufacturer Model Number | 60122, 60160 |
For Use with Mfr. Model Number | 60122, 60160 |
Description
Cutting Wheel, Compatible with Manufacturer Model Number 60122, 60160, Compatible Material Aluminum, Brass, Copper, Tool Length 5/8 in, Material Steel, Product Type Replacement Cutter Wheel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (1C742)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- HEIL QUAKER /ICP 1186420 Cap Rn Rd 370V 7.5+70 S (1186420)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- YELLOW JACKET Sensor, Replacement (69371)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- YELLOW JACKET Sensor, Replacement (69384)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- YELLOW JACKET Sensor, Replacement (69342)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- CHAMPION COOLER Aspen Pad, 22"x27", PK4 (310085-1)
- Yellow Jacket Fan Parts