Shop All Fan Parts
Yellow Jacket
Cutting Wheel, Replacement
Mfr # 60073
Zoro # G6026027
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number: 60072, 60073, 60074, 60075, 60077, 60078, 60095, 60096, 60106, 60117, 60098, 60099, 60079, 60097, 60093, 60100, 60107, 60108, 60129, 60136, 60140, 60172, 60174, 60165, 60147, 60148, 60141, 60149, 60166, 60080, 60125, 60120, 60116, 60144, 60143, 60124, 60115, 60110, 60088, 60081, 60085, 60111, 60089, 60112, 60090, 60082, 60086, 60113, 60091, 60083, 60087
- Material Steel
- For Use With Mfr. Model Number 60121
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 60073
- Zoro # G6026027
- UPC # 686800600734
- Country of Origin Spain
- Category Fan Parts
Dimensions
Tool Length | 23/32 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. Model Number: 60072, 60073, 60074, 60075, 60077, 60078, 60095, 60096, 60106, 60117, 60098, 60099, 60079, 60097, 60093, 60100, 60107, 60108, 60129, 60136, 60140, 60172, 60174, 60165, 60147, 60148, 60141, 60149, 60166, 60080, 60125, 60120, 60116, 60144, 60143, 60124, 60115, 60110, 60088, 60081, 60085, 60111, 60089, 60112, 60090, 60082, 60086, 60113, 60091, 60083, 60087 |
Material | Steel |
Item | Cutting Wheel |
For Use With Mfr. Model Number | 60121 |
Type | Replacement |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible with Manufacturer Model Number | 60121 |
Compatible Material | Aluminum, Brass, Copper |
Quantity | 1 |
Compatible Manufacturer Part Number | 60121 |
Compatible with Manufacturer Part Number | 60121 |
Compatible with Manufacturer Model Number [NEW] | 60121 |
Compatible Manufacturer Model Number | 60121 |
For Use with Mfr. Model Number | 60121 |
Description
Cutting Wheel, Compatible with Manufacturer Model Number 60121, Compatible Material Aluminum, Brass, Copper, Tool Length 23/32 in, Compatible with Grainger Part Number YJ PN 60121, Material Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Liquid Line Dryer With Sight Glass (DSG-083-S)
- HONEYWELL Th115-A-240S-B 208/240V 2 Wire (TH115-A-24)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- YELLOW JACKET Cutting Wheel, Replacement (60088)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- YELLOW JACKET Sensor, Replacement (69073)
- YELLOW JACKET Sensor, Replacement (69342)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- BELL & GOSSETT Motor, 1/3 HP, 1750 rpm, 1 Phase (169226)
- Yellow Jacket Fan Parts