Shop All Extension Cords
Yellow Jacket
Cord Power Block 2' 12/3
Mfr # 2882AC
Zoro # G4305888
Not eligible for select promotions
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 2 ft
- Gauge/Conductor 12/3
- Color Yellow
- NEC Cord Designation SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 2882AC
- Zoro # G4305888
- UPC # 78693028823
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Gauge/Conductor | 12/3 |
Color | Yellow |
NEC Cord Designation | SJTW |
Description
Extra heavy-duty 600 volt insulated wire features a molded power block which stands up to rough use on job sites. Eliminates the cost and clutter or running multiple cords. Power Lite power indicator lamp glows through the extra heavy clear molded plug when the cord has power. Meets OSHA specifications UL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- ANVIL Beam Clamp 4, Standard, Carbon Steel, 3/8In (0500315007)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- OMRON Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC24)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- YELLOW JACKET Cord Extn Ylwjkt14/3 50' (2887AC)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- YELLOW JACKET Cord Extn Ylwjkt10/3 100 (2806)
- YELLOW JACKET 2 Ft. 12/3 GFI Extension Cord with Powerblock (2814)
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- Yellow Jacket Extension Cords & Power Strips