Shop All Manifold Gauge Set Accessories
Yellow Jacket
Charging/Vacuum Hose, 60 In, Yellow
Mfr # 21060
Zoro # G1616212
product price: $29.29
/ea
Not eligible for select promotions
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Provides Sealed Connection Between Manifold Gauge Set and System
- Color Yellow
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 21060
- Zoro # G1616212
- UPC # 686800210605
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Charging/Vacuum Hose |
Application | Provides Sealed Connection Between Manifold Gauge Set and System |
Color | Yellow |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Charging and Evacuation |
Fitting Material | Brass |
Features | Double Barrier |
Hose Material | Rubber |
Accessory Type | Charging/Vacuum Hose |
Standards | UL Recognized (SA9737) |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Double Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve, 2 Way, 24V, N/C, 3/4in Sweat (VT2312G13A020)
- AMERICAN LOUVER Eggcrate Grille Panel, Ovrszd, Alum, Black, 24" x 48", PK2 (ALUMBLK-2448-2PK)
- HONEYWELL Kf06-1A Clear Filter Bowl, With (KF06-1A)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x50ft. (2001-0450-1050)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- YELLOW JACKET Black Ball Valve Hose (26002)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (21985)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- Yellow Jacket Manifold Gauge Set Accessories