Shop All Manifold Gauge Set Accessories
Yellow Jacket
Charging/Vacuum Hose, 12" L, Brass Fitting
Mfr # 22012
Zoro # G3919489
product price: $25.55
/ea
Not eligible for select promotions
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Yellow
- Angle 45 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 22012
- Zoro # G3919489
- UPC # 686800220123
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 12 in |
Connection Size | 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Charging/Vacuum Hose |
Color | Yellow |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Hose Material | Rubber |
Accessory Type | Charging/Vacuum Hose |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 12 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. (2001-0450-1025)
- SUPCO Fan Center, 40VA, 120/208/240 VAC (FC4031)
- DAYTON Fuel Line (3740005800)
- YELLOW JACKET Heavy Duty Hose (15636)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- YELLOW JACKET Red 134a Gauge (49051)
- YELLOW JACKET Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (49137)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Charging/Vacuum Hose, 48 In, Yellow (21048)
- PRO-SET Replacement Gasket, PK6 (HXGA)
- Yellow Jacket Manifold Gauge Set Accessories