Shop All Engine Specialty Tools
Yellow Jacket
Charging Manifold, 12"L, Universal
Mfr # 41339
Zoro # G109011621
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Coupler
- For Use With R-134a
- Material Brass, Nylon, Polyester, Rubber, Steel
- Tool Type Charging Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 41339
- Zoro # G109011621
- UPC # 686800413396
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Size | 1/2 in |
Overall Length | 12 in |
Overall Width | 10 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Charging Manifold |
Includes | Coupler |
For Use With | R-134a |
Material | Brass, Nylon, Polyester, Rubber, Steel |
Tool Type | Charging Manifold |
Vehicle Model | Universal |
Vehicle Make | Universal |
Vehicle Model Year | Universal |
Description
Charging Manifold, Tool Type Charging Manifold, Application Automotive, Vehicle Make/Model/Year Universal, Material Brass, Nylon, Polyester, Rubber, Steel, For Use With R-134a, Outside Diameter Not Applicable, Overall Diameter Not Applicable, Overall Length 12 in, Overall Width 10 3/4 in, Number of Pieces 6, Includes Coupler, Size 1/2 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Heater Hose Connector - Engine To Heater, 800-418 (800-418)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- TIMKEN Tapered Roller Bearing Cup, 56650 (56650)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- LISLE Plastic Clip Removal Pliers (42810)
- BUYERS PRODUCTS Exterior Throttle Cables, L360In (VCGTX30)
- CTA MANUFACTURING Engine Cylinder Hone 4" Stones, 2310 (CTA2310)
- STEELMAN 2-Piece Oil Drain Anti-Splash Pad (99809)
- Yellow Jacket Service & Shop Tools