Shop All Cable Protectors
Yellow Jacket
Cable Protector 45Right, Hinged, 5 Channel
Mfr # YJ5TR-125-Y/B
Zoro # G6850112
Free Shipping & Returns
Not eligible for select promotions
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B
- Number of Channels 5
- Load Capacity 32,600 lb/Axle
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # YJ5TR-125-Y/B
- Zoro # G6850112
- UPC # 812958009406
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Channel Height | 1 in |
Length | 24 in |
Width | 19 3/4 in |
Channel Width | 1 1/4 in |
Cable Protection System Components Length | 24 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cable Protection System Component Item | Cable Protector 45 Degrees Right Turn |
Item | Cable Protector 45 Degrees Right Turn |
Material | Polyurethane |
For Use With | and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B |
Number of Channels | 5 |
Load Capacity | 32,600 lb/Axle |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Yellow |
Cable Feed Style | Lay In |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Protector 45 Degrees Right Turn, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 in, Channel Width 1 1/4 in, Load Capacity 32,600 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B, Max. Cable Dia. 1 in, Height 1 7/8 in, Length 24 in, Width 19 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- MARUSON Maruson Maruson Pro-2000LCD 2000VA Line Interactive Uninterruptible Power Supply (Maruson Pro-2000LCD)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Brown (CC-PL-LG-15-BN)
- Yellow Jacket Cable Protectors