Shop All Cable Protectors
Yellow Jacket
Cable Protector 45 Left, Hinged, 5 Channel
Mfr # YJ5TL-125-Y/B
Zoro # G7208162
product price: $156.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B
- Load Capacity 32,600 lb/Axle
- Number of Channels 5
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # YJ5TL-125-Y/B
- Zoro # G7208162
- UPC # 812958009390
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 in |
Channel Height | 1 in |
Length | 24 in |
Width | 19 3/4 in |
Cable Protection System Components Length | 24 in |
Channel Width | 1 1/4 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cable Protection System Component Item | Cable Protector 45 Degrees Left Turn |
Item | Cable Protector 45 Degrees Left Turn |
Material | Polyurethane |
For Use With | and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B |
Load Capacity | 32,600 lb/Axle |
Number of Channels | 5 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Yellow |
Cable Feed Style | Lay In |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Protector 45 Degrees Left Turn, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 in, Channel Width 1 1/4 in, Load Capacity 32,600 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B, Max. Cable Dia. 1 in, Height 1 7/8 in, Length 24 in, Width 19 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E020)
- SQUARE D Terminal Block, Black (9080GMB6)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 (3519PK50)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel (YJ5TR-125-Y/B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 12ft- Black (CC-SC-6-12-BK)
- Yellow Jacket Cable Protectors