Shop All Cable Protectors
Yellow Jacket
Cable Protector 45 Left, Hinged, 3 Channel
Mfr # YJ3TL-225-Y/B
Zoro # G7164211
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B
- Material Polyurethane
- Load Capacity 28,420 lb/Axle
- Number of Channels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # YJ3TL-225-Y/B
- Zoro # G7164211
- UPC # 812958008997
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/8 in |
Channel Height | 2 1/8 in |
Length | 23 1/2 in |
Width | 18 3/4 in |
Cable Protection System Components Length | 24 in |
Channel Width | 2 1/8 in |
Height | 2 7/8 in |
Overall Height | 2 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Cable Protection System Component Item | Cable Protector 45 Degrees Left Turn |
Item | Cable Protector 45 Degrees Left Turn |
For Use With | and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B |
Material | Polyurethane |
Load Capacity | 28,420 lb/Axle |
Number of Channels | 3 |
Color | Black/Yellow |
Style | Hinged |
Connection Style | Dog Bone |
Cable Protection System Components Color | Black, Yellow |
Cable Feed Style | Lay In |
ADA Compliant | No |
Description
Cable Protector 45 Degrees Left Turn, Number of Channels 3, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 2 1/8 in, Channel Width 2 1/8 in, Load Capacity 28,420 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Yellow, For Use With and Public Applications, Commercial, Industrial, Mfg. No. YJ5-125-Y/B, Max. Cable Dia. 2 1/8 in, Height 2 7/8 in, Length 23 1/2 in, Width 18 3/4 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2/10)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel (YJ5TR-125-Y/B)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- White (CC-CS-STU-1-WT)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 10ft Black (D-100-10-BK)
- Yellow Jacket Cable Protectors