Shop All Cable Protectors
Yellow Jacket
Cable Protector, 4 Channel, 3 ft L, 18" W
Mfr # YJ4-125-Y/B
Zoro # G101049462
product price: $308.90
/ea
Free Shipping & Returns
Not eligible for select promotions
$308.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 4
- Color Yellow
- Max. Cable Dia. 1 1/4 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # YJ4-125-Y/B
- Zoro # G101049462
- UPC # 812958009017
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 3 ft |
Width | 18 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Protector |
Material | Polyurethane |
Number of Channels | 4 |
Color | Yellow |
Connection Style | Dog Bone |
Texture | Smooth |
Description
Cable Protector, Number of Channels 4, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 18 in, Cable Protector Height 2 in, Connection Style Dog Bone, Length 3 ft, Color Yellow, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LL, FM7, 1/2 in., PVC (PV0500LL17)
- CANTEX Electrical Box Cover, Junction Box, PVC, Duplex Receptacle (5133347B)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- YELLOW JACKET Cable Protector 45Right, Hinged, 5 Channel (YJ5TR-125-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-5X-115)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- Yellow Jacket Cable Protectors