Shop All Manifold Gauge Set Accessories
Yellow Jacket
Ball Valve Adapter, 1/4 In MxF, 45 Deg
Mfr # 93843
Zoro # G5385091
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application HVAC
- Color Gold
- Angle 45 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 93843
- Zoro # G5385091
- UPC # 686800938431
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ball Valve Adapter |
Application | HVAC |
Color | Gold |
Angle | 45 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 0 |
Burst Pressure | 4,000 psi |
For Use With | Charging and Recovery of Refrigerants |
Features | Ball Valve |
Fitting Material | Brass |
Accessory Type | Ball Valve Adapter |
Description
Ball Valve Adapter, Connection Size 1/4 in Male x 1/4 in Female, 45 Degrees Angle, Number of Hoses 0, Color Gold, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Charging and Recovery of Refrigerants, Features Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg (19208)
- YELLOW JACKET High Side Hose, 60 In, Red (21660)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- Yellow Jacket Manifold Gauge Set Accessories