Shop All Manifold Gauge Set Accessories
Yellow Jacket
Ball Valve Adapter, 1/4 In MxF, 0 Deg
Mfr # 93844
Zoro # G5365105
Not eligible for select promotions
$27.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Color Gold
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/4 in Male x 1/4 in Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yellow Jacket
- MFR # 93844
- Zoro # G5365105
- UPC # 686800938448
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 1/4 in Male x 1/4 in Female |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ball Valve Adapter |
Application | HVAC |
Color | Gold |
Angle | 0 Degrees |
Working Pressure | 800 psi |
For Use With | Charging and Recovery of Refrigerants |
Burst Pressure | 4,000 psi |
Fitting Material | Brass |
Features | Ball Valve |
Accessory Type | Ball Valve Adapter |
Description
Ball Valve Adapter, Connection Size 1/4 in Male x 1/4 in Female, 0 Degrees Angle, Color Gold, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Charging and Recovery of Refrigerants, Features Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49983)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, URE (2131-0150-2625)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 24 GA, 11 in W, 11" L, 11 in H (GRAE890GA24)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (X-400A)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue, Angle: 45 Degrees (29983)
- YELLOW JACKET Liquid Charging Adapter, 1/4In MxF (41123)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (19209)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 800 psi (49134)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- Yellow Jacket Manifold Gauge Set Accessories