Shop All Post Lighting
Yellow Jacket
Alloy Post Crossbar, 1/4" to 5/8" Size
Mfr # 63330
Zoro # G602016093
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/4 in to 5/8 in
- For Use With 63325, 63331
- Features Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
- Accessory Type Crossbar Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 63330
- Zoro # G602016093
- UPC # 686800633305
- Country of Origin Taiwan, Province of China
- Category Post Lighting
Dimensions
Size | 1/4 in to 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alloy Post Crossbar |
For Use With | 63325, 63331 |
Features | Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds |
Accessory Type | Crossbar Assembly |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Brand | Yellow Jacket |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Alloy Post Crossbar, Compatible with Grainger Part Number 63325, 63331, Compatible with Manufacturer Model Number 63325, 63331, Accessory Type Crossbar Assembly, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC2SX60-5000)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- YELLOW JACKET Alloy Post Crossbar, 3/4" to 7/8" Size (63329)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- AMERTAC Post Eye Light Control (758CTC-4)
- Yellow Jacket Post Lighting