Shop All Pneumatic Parts
Yellow Jacket
Alloy Mandrel, 7/8" Size
Mfr # 63336
Zoro # G202016134
product price: $73.89
/ea
Not eligible for select promotions
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/8 in
- For Use With 63325, 63331
- Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
- Material Alloy
- Accessory Type Alloy Bending Mandrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 63336
- Zoro # G202016134
- UPC # 686800633367
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Size | 7/8 in |
Conduit/Tubing Size - Maximum | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alloy Mandrel 7/8 OD |
For Use With | 63325, 63331 |
Features | Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded |
Material | Alloy |
Accessory Type | Alloy Bending Mandrel |
Compatible with Brand | Yellow Jacket |
Head Material | Alloy |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Alloy Mandrel 7/8 OD, Compatible with Manufacturer Model Number 63325, 63331, Compatible with Grainger Part Number 63325, 63331, Material Alloy, Conduit/Tubing Size - Maximum 1 in, Accessory Type Alloy Bending Mandrel, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- COXREELS Motor Reel 1/2inx500ft 5000PSI (HP1125-4-500-EJ)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- YELLOW JACKET Alloy Mandrel, 3/4" Size (63335)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- YELLOW JACKET Alloy Mandrel, 1/4" Size (63326)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- SPEEDAIRE Back Up Ring (TTR8212412BG)
- Yellow Jacket Compressor, Air Tank & Pneumatic Tool Parts