Shop All Pneumatic Parts
Yellow Jacket
Alloy Mandrel, 3/4" Size
Mfr # 63335
Zoro # G802016152
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in
- For Use With 63325, 63331
- Material Alloy
- Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 63335
- Zoro # G802016152
- UPC # 686800633350
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Size | 3/4 in |
Conduit/Tubing Size - Maximum | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Alloy Mandrel 3/4 OD |
For Use With | 63325, 63331 |
Material | Alloy |
Features | Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded |
Accessory Type | Alloy Bending Mandrel |
Head Material | Alloy |
Compatible with Manufacturer Model Number | 63325, 63331 |
Compatible with Brand | Yellow Jacket |
Compatible with Product Type | Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit |
Compatible with Manufacturer Part Number | 63325, 63331 |
Compatible with Manufacturer Model Number [NEW] | 63325, 63331 |
Compatible Manufacturer Part Number | 63325, 63331 |
Compatible Grainger Part Number | 63325, 63331 |
Compatible Manufacturer Model Number | 63325, 63331 |
For Use with Mfr. Model Number | 63325, 63331 |
For Use With Mfr. Model Number | 63325, 63331 |
Description
Alloy Mandrel 3/4 OD, Compatible with Manufacturer Model Number 63325, 63331, Compatible with Grainger Part Number 63325, 63331, Material Alloy, Conduit/Tubing Size - Maximum 3/4 in, Accessory Type Alloy Bending Mandrel, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Ball-Detent Feature, Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds, Color Coded
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, RH, 5/16-24 (GFR5T)
- BUILDERS BEST Pipe Dryer Stl W/Clamp 4Inx8Ft (110131)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMP-N-450)
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- YELLOW JACKET Alloy Mandrel, 5/16" Size (63327)
- YELLOW JACKET Alloy Mandrel, 5/8" Size (63334)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- DEUBLIN Union 2 NPT RH (657-000-116)
- SPEEDAIRE O-Ring, TTRL10011G (TTRL10011G)
- Yellow Jacket Pneumatic Parts