Shop All Engine Specialty Tools
Yellow Jacket
A/C Inspection Kit, 15"L, Universal
Mfr # 67007
Zoro # G509011627
product price: $922.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Rubber
- Includes Case, Hight Side Hose, Low Side Hose, R-1234YF Coupler, R-134a Coupler, Temperature Clamps, USB Cord and Charger
- Overall Length 15 in
- Tool Type A/C Inspection Kit
- Overall Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 67007
- Zoro # G509011627
- UPC # 686800670072
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Overall Length | 15 in |
Overall Width | 14 1/2 in |
Size | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | A/C Inspection Kit |
Material | Glass, Rubber |
Includes | Case, Hight Side Hose, Low Side Hose, R-1234YF Coupler, R-134a Coupler, Temperature Clamps, USB Cord and Charger |
Tool Type | A/C Inspection Kit |
For Use With | A/C |
Application | Automotive |
Vehicle Model | Universal |
Vehicle Model Year | Universal |
Vehicle Make | Universal |
Description
A/C Inspection Kit, Tool Type A/C Inspection Kit, Application Automotive, Vehicle Make/Model/Year Universal, Material Glass, Rubber, For Use With A/C, Outside Diameter Not Applicable, Overall Diameter Not Applicable, Overall Length 15 in, Overall Width 14 1/2 in, Number of Pieces 10, Includes Case, Hight Side Hose, Low Side Hose, R-1234YF Coupler, R-134a Coupler, Temperature Clamps, USB Cord and Charger, Size 5 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO 2004-2002 Dt Jeep V6 3., Tcs46022 (TCS46022)
- HALTEC Stabilizer and Extension Kit (225392)
- WIZARDS PRODUCTS WIZARDS FOAM CANNON (38012)
- LISLE Electrical Separator Connector (13120)
- YELLOW JACKET Charging Manifold, 12"L, Universal (49849)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- YELLOW JACKET Charging Manifold, 12"L, Universal (41339)
- YELLOW JACKET Low Side Coupler, Automotive, Aluminum (41442)
- BRUSH RESEARCH MANUFACTURING V-8 & 6-2 Copper/Injector Cleaning Brush, 1.125" Major Diameter, SS, 10" OAL, Cut For Power (V862)
- K-TOOL INTERNATIONAL Stud Remover 7/16", 1/2" Drive (KTI23814)
- OTC Cylinder Liner Installer (5874)
- Yellow Jacket Engine Specialty Tools