Shop All Pressure Gauges
This Product is Discontinued
Yellow Jacket
2-1/2In 1/8In 0-500Psi Npt Pressure Gauge (Discontinued)
Mfr # 49051
Zoro # G106156592
Not eligible for select promotions
This Product is Discontinued
Key Features
- Connection Size 1/8 in NPT (Male)
- For Use With R-134a/404a/507
- Color Red
- Length 6.325 in
- Gauge Connection Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jacket
- MFR # 49051
- Zoro # G106156592
- Country of Origin Unknown
- Category Pressure Gauges
Dimensions
Connection Size | 1/8 in NPT (Male) |
Length | 6.325 in |
Gauge Connection Size | 2-1/2 in |
Pipe Size - Pipe Fitting | 1/8 in NPT (Male) |
Height | 1-3/4 in |
Width | 4-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | R-134a/404a/507 |
Color | Red |
Gauge Lens Material | Polycarbonate |
Type | Gauge |
Display | Analog |
Features | Optional Protective Gauge Boots |
Case Material | Steel, Polycarbonate |
Refrigerant Scale | 0 to 500 psi |
Refrigerant | R-134a/404A/507 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.