Shop All Pallet Jacks
This Product is Discontinued
Yellow Jack-It
Pallet Jack, Adjustable, Load Cap 2200 Lb (Discontinued)
Mfr # AP10SL
Zoro # G9893441
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 48 in
- Overall Length 68 1/2 in
- Overall Width 27 in
- Color Yellow
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Jack-It
- MFR # AP10SL
- Zoro # G9893441
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48 in |
Overall Length | 68 1/2 in |
Overall Width | 27 in |
Width Between Forks | 4 to 18 in |
Width Across Forks | 13 in to 27 in |
Roller Dia. | 2 9/16 in |
Main Wheel Size | 7 in |
Fork Height Raised | 7 11/16 in |
Fork Width | 4 1/2 in |
Fork Length | 45 1/4 in |
Fork Height Lowered | 2 15/16 in |
Overall LxWxH | 68 1/2 in x 27 in x 48 in |
Load Wheel Diameter | 2 3/4 in |
Steer Wheel Axle Diameter | 3/4 in |
Handle Height | 36 in |
Maximum Lifting Height | 7 5/8 in |
Turning Radius | 9 ft 5 in |
Axle Dia. | 3/4 in |
Steer Wheel Diameter | 7 1/8 in |
Lifting Height per Pump | 7 1/2 in |
Load Wheel Width | 2 1/4 in |
Back Rest Height | 8 in |
Minimum Lifting Height | 2 7/8 in |
Steer Wheel Width | 2 in |
Description
2,200 lb, Fork Style Standard, Fork Type Adjustable, Fork Length 45 1/4 in, Fork Width 4 1/2 in, Width Across Forks 13 in to 27 in, Width Between Forks 4 to 18 in, Overall Length 68 1/2 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 2 7/8 in, Maximum Lifting Height 7 5/8 in, Fork LxW 45 1/4 in x 4 1/2 in, Overall LxWxH 68 1/2 in x 27 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.