Shop All Toys & Games
Yellow Door
Size-Sorting Eggs, Set of 8
Mfr # 1088
Zoro # G000926437
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Material Stone Resin Mix
- Recommended Grade Grade PK+
- Color Assorted
- Includes 8 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1088
- Zoro # G000926437
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Material | Stone Resin Mix |
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 8 pieces |
Description
These highly appealing and wonderfully tactile eggs will help develop children's comparison and sorting skills. The set of eight eggs is ideal to stimulate both language development and mathematical skills as children sort the eggs by size and weight. Contains 8 eggs measuring 1.5"-3". Age 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear With Hang Hole (R22-HH)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- POPULAR PLAYTHINGS Magnetic Mix or Match Junior (61301)
- Yellow Door Toys & Games