Shop All Toys & Games
Yellow Door
Sensory Stones, PK8
Mfr # YUS1022
Zoro # G5640136
product price: $25.99
/pk 8, $3.25/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material stone, resin
- Recommended Age 3-8 Years
- Recommended Grade PK-3
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1022
- Zoro # G5640136
- Country of Origin China
- Category Toys & Games
Details
Material | stone, resin |
Recommended Age | 3-8 Years |
Recommended Grade | PK-3 |
Color | Tan |
Description
These large tactile stones are designed to enable children to share in sensory experiences by experimenting with the raised and indented shapes and patterns. The set of eight stones includes four raised/bumpy designs (circles, dots, wavy lines and a grid) and four indented/hollow designs (circles, lines, zigzags and a spiral). The stones measure 3". The set comes complete with a teacher's guide full of exciting ideas for sensory play, messy play and mark making.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Magnetic Steel Dry Erase Board, Black (MB0407368)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- AVERY Avery® Clear Easy Peel® Shipping Labels for Laser Printers 5663, 2" x 4", Box of 500 (727825663)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Count + Thread Stones (1144)
- YELLOW DOOR Weather Stones, 10-Piece Set (YUS1031)
- YELLOW DOOR Large Play Tree Stump (YUS1124)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- Yellow Door Toys & Games