Shop All Toys & Games
Yellow Door
Sensory Play Stones, Foods of the World, 8 Pieces Per Set
Mfr # 1151
Zoro # G105651210
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Stone, Resin
- Recommended Age 2+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1151
- Zoro # G105651210
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Stone, Resin |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Theme | Foods of the World |
Description
Get ready for a global food adventure! These fascinating food stones are an ideal multicultural resource, helping children to learn more about different cultures and their culinary heritage. Durable for use outdoors all-year-round, children will love using them in their play as inspiration for muddy feasts and global food festivals. The set contains the following eight foods: bao bun, empanada, kalitsounia, pizza, samosa, spring roll, sushi and taco. Measures 1-1/2" to 3". Safe for age 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 6 rolls/PK, Clear 6PK (MMM38506)
- PILOT Pilot Corp. Of America 36180 Dr. Grip Center of Gravity Ballpoint Retractable Pen; Black Ink; Medium (36180)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- YELLOW DOOR Self-Regulation Stones (1148)
- YELLOW DOOR Natural Sorting Stone, 12 Pieces (1039)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Lowercase Alphabet Pebbles, Set of 26 (YUS1000)
- JA-RU Sand Box Toy Plastic Rubber Assorted (1288)
- Yellow Door Toys & Games