Sensory Play Stones, Flowers, 8-Piece Set
Mfr # YUS1189
Zoro # G310533585
Key Features
- Material Stone Mix
- Includes 8 Stones
- Recommended Grade VPK+
- Recommended Age 2+ years
- Color Multicolored
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1189
- Zoro # G310533585
- Country of Origin China
- Category Toys & Games
Details
Material | Stone Mix |
Includes | 8 Stones |
Recommended Grade | VPK+ |
Recommended Age | 2+ years |
Color | Multicolored |
Description
This set of realistic flower heads will help grow childrens imaginations and curiosity about the natural world. Made from a unique stone mix, they are robust enough to be used outdoors and are perfect for mud kitchen play and nature walks. These tactile stones open up lots of play and learning opportunities: why not compare to the real things, open a florist store, create potions or plant them in soil? Each set contains 8 garden flowers: carnation, daffodil, dahlia, gerbera daisy, pansy, rose, sunflower and tulip. Each flower stone measures approximately 2in. Age 2+.
- •This set of realistic flower heads will help grow children's imaginations and curiosity about the natural world.
- •Made from a unique stone mix, they are robust enough to be used outdoors and are perfect for mud kitchen play and nature walks.
- •These tactile stones open up lots of play and learning opportunities: why not compare to the real things, open a florist shop, create potions or plant them in soil?
- •The set contains eight garden flowers: carnation, daffodil, dahlia, gerbera daisy, pansy, rose, sunflower and tulip.
- •Each flower stone measures approximately 2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- MARKAL Permanent Marker, Chisel Tip, Green (96531)
- BUSINESS SOURCE Rubber Bands, Size 33, 1 lb./BG, 3-1/2"x1/8", Natural Crepe PK (BSN15743)
- QUARTET Steel Tripod Display Easel, 72" (21E)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- YELLOW DOOR Scenery Stones, Fairy Tale Play, 18-Piece Set (YUS1208)
- YELLOW DOOR Sensory Sound Eggs (YUS1087)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- YELLOW DOOR Lets Investigate Dinosaur Footprints (1086)
- WOODLAND SCENICS HO Scale Camper Shell Model Truck (WOO5364)
- Yellow Door Toys & Games