Shop All Toys & Games
Yellow Door
Sensory Play Stones, Breads of the World, 8 Pieces Per Set
Mfr # 1150
Zoro # G805651183
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stone, Resin
- Color Multicolor
- Recommended Age 2+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1150
- Zoro # G805651183
- Country of Origin China
- Category Toys & Games
Details
Material | Stone, Resin |
Color | Multicolor |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Theme | Bread of the World |
Description
Take a slice of inspiration from this stunning selection of breads. Convert your mud kitchen into a bakery for the children to make and bake versions or their own. Created from a durable stone mix, they are ideal for use indoors and outside. Once used, these durable stones can be safely cleaned for the next activity. The set contains eight foods: bagel, challah, croissant, fougasse, poppy seed bread, pretzel, saffron bun and sourdough. Measures 2"-3". Safe for age 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 8", Kraft, 20/Bundle (55VH69)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 24", Kraft, 25/Bundle (11A679)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- NINJATEK Filament, TPE, 1.75mm Dia., Midnight, 0.50kg (3DCH0117505)
- YELLOW DOOR Sensory Play Stones, Foods of the World, 8 Pieces Per Set (1151)
- YELLOW DOOR Rustic Bowls, Set of 3 (1120)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- YELLOW DOOR Lets Investigate Fossil Stone, PK8 (YUS1041)
- YELLOW DOOR Mud Kitchen Process Stones (1138)
- YELLOW DOOR Yellow Door Ladybugs Counting Set, 22 Pieces (YUS1027)
- TOY TIME Ride On Sports Car, Motorized Electric Rechargeable Battery Powered Remote Control Toy (Pink) (873116FLB)
- Yellow Door Toys & Games