Shop All Toys & Games
Yellow Door
Self-Regulation Stones
Mfr # 1148
Zoro # G501242975
original price:
$30.00
11% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 Stones
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 2+ years
- Material Stone, Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # 1148
- Zoro # G501242975
- Country of Origin China
- Category Toys & Games
Details
Includes | 12 Stones |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 2+ years |
Material | Stone, Resin |
Description
Help children to express their emotions when they do not have the language to do so with this set of twelve engaging stones. The range of simple images will enable children to explore how they are feeling, what triggered this feeling and how it can be managed or celebrated, constructively. Size approximately 1-3/4". Safe for children aged 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Little Lands, Woodland, Set of 8 Stone Figures (YUS1191)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- YELLOW DOOR Sensory Sound Eggs (YUS1087)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- LEARNING RESOURCES TOY, PLAS, DINOSAUR, JUMBO, 5PC, 5PK (LRN0786)
- Yellow Door Toys & Games