Shop All Toys & Games
Yellow Door
Scenery Stones, Polar Play, 18-Piece Set
Mfr # YUS1206
Zoro # G510533651
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 18 Stones
- Material Stone Mix
- Recommended Age 2+ years
- Color Assorted
- Recommended Grade VPK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yellow Door
- MFR # YUS1206
- Zoro # G510533651
- Country of Origin China
- Category Toys & Games
Details
Includes | 18 Stones |
Material | Stone Mix |
Recommended Age | 2+ years |
Color | Assorted |
Recommended Grade | VPK+ |
Description
Towering icebergs, floating ice sheets, and deep snow provide an instant setting for chilly, language-rich storytelling. The engaging stones will inspire small world play and promote creativity, immersing children into imaginary frozen worlds. Each sensory stone is engraved on one side and smooth on the other to encourage inventive, open-ended play. Easy to set up and easy to pack away. Set contains 18 stones 6 each of 3 designs. Size approximately 1-3/4 x 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Gel Pen, Black, Medium, PK12 (46810)
- BANKERS BOX Classic Storage Box, Medium, PK8 (7717201)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 25 ft- Black (WL-ED-UV-100-25-BK)
- YELLOW DOOR Little Lands, Ocean, Set of 8 Stone Figures (YUS1200)
- YELLOW DOOR Sensory Play Stones, Breads of the World, 8 Pieces Per Set (1150)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- YELLOW DOOR Ladybugs Early Number Card, 16 Per Set (YUS1063)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- POPULAR PLAYTHINGS Magnetic Build-a-Truck™ Construction (60401)
- Yellow Door Toys & Games